missing translation for 'onlineSavingsMsg'
Learn More

Omni WIde Neck HDPE Jars

Catalog Number 12811314
Click to view available options
Height (Metric):
260 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these large, heavy walled bottles to package liquids or powders. With such large capacity, they are ideal for packaging liquids or powders.

  • Polypropylene closure
  • EPE liner
  • Heavy walled
Capacity 6000mL
Closure Liner EPE
Closure Material Polypropylene
Closure Type Lid
Diameter (Metric) 225 mm
Height (Metric) 260 mm
Product Type Jar
Capacity (Metric) 6000 mL
For Use With (Application) Large, Heavy Walled Bottles to Package Liquids or Powders
Includes Closure
Height (Metric) With Closure 260mm
Material HDPE
Weight (Metric) 1 kg
Closure Included Yes
Mouth Wide
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'