Learn More
B Braun™ Omnican™ Insulin Syringes with Integrated Needle
Made of polypropylene and polystyrene. Omnican™ Insulin Syringes with crystal clear barrel enables air bubbles to be easily identifiable. Protective caps at the ends of the syringe guarantee its sterility.
Brand: B Braun™ 9161619
Additional Details : Weight : 0.28800kg
Description
- Crystal clear cylinder with black scale includes piston with double sealing ring
- Round cylinder with black scale
- Piston with double sealing ring
- Protective caps at the ends of the syringe guarantee its sterility
- Integral piston stop
- The crystal clear barrel of the syringe enables air bubbles to be easily identifiable
- Latex-free
- Box of 100 pcs (single sterile-packed) or 10 x 10 syringes in poly bags
Specifications
Autoclavable | |
Polypropylene, Polystyrene | |
Yes | |
U-40 Insulin | |
Sterile 10 x 10 poly bag | |
Yes |
EN ISO 8537 | |
0.30 mm | |
8 mm | |
0.5 mL | |
20 mL | |
Sterile |