missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Oocyte Petri Electrode, Platinum, 15 mm, 1 mm Gap
Description
- Allow alignment of cells to be observed under a microscope
- Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
- Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields
Specifications
Specifications
| For Use With (Application) | Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion |
| For Use With (Equipment) | ECM™ 830, ECM™ 2001, ECM 2001+, Gemini X2 Generator |
| Material | Medical Grade Platinum |
| Product Line | BTX Electroporation |
| Product Type | Electroporation accessory |
| Description | Oocyte Petri Electrode, Platinum, 15 mm, 1mm gap |
| Includes | Electrode Only |
| Length (English) Electrode | 0.59 in. |
| Length (Metric) Electrode | 15 mm |
| Quantity | 1 Ea. |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?