missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Optical Glass Semi-micro Cuvette with Lid and Black Walls

Semi-micro Cuvette features optical glass construction. Semi-micro cell with lid and black walls. 800 μL working volume.

Brand:  Biochrom 80-2004-15

Additional Details : Weight : 0.02800kg

Product Code. 11320142

  • 305.00€ / Each
Estimated Shipment: 22-10-2024
to see stock.
Add to basket

Description

Description

  • Optical Glass construction
  • Semi-micro cell with lid and black walls
  • For use with visible/UV spectrophotometry
  • Minimum working volume 800 μL
  • 10mm pathlength
  • 12.5 mm x 45 mm external dimensions
  • 4 mm internal width
  • Fits standard spectrophotometer cell holders
Specifications

Specifications

Type 4 Semi-Micro Cuvette
Optical Glass
1 Ea.
Dual Beam Ultrospec Spectrophotometers
800 μL
4 mm
10 mm
Spectrophotometric Measurements
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions