missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation Base Retainer Screw

Product Code. p-7182824
Click to view available options
Length (English):
2 in.
5 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16485204

Brand: VistaLab™ Technologies 90604006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maintenance part

Base retainer screw with O-Ring for Ovation pipettes

Specifications

For Use With Pipettes
Material Plastic
Sterility Non-sterile
For Use With (Equipment) Ovation ESC
Includes O-Ring
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.