missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Casein Hydrolysate

Product Code. 10210103
Click to view available options
Quantity:
500 g
5 kg
Unit Size:
500g
5kg
This item is not returnable. View return policy

Product Code. 10210103

Brand: Thermo Scientific™ LP0041T

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Oxoid Casein Hydrolysate (Acid) is a purified hydrolysate high in nitrogenous material ideal for culture media or as an amino acid mixture.

Thermo Scientific™ Oxoid Casein Hydrolysate (Acid) is a purified hydrolysate which provides the necessary nitrogenous material for culture media or can be used in fermentation when amino acid mixtures are specified.

Thermo Scientific™ Oxoid Casein Hydrolysate (Acid) is a purified hydrolysate which provides the necessary nitrogenous material for culture media or can be used in fermentation when amino acid mixtures are specified.

With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.

Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.

Supports quality media design:

  • Balanced nutrient composition
  • Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
  • Highly soluble
  • BSE and mycoplasma free

Multi-method suitability:

  • Batch culture
  • Fed-batch culture
  • Continuous culture
  • Cell culture
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Description Dehydrated; Casein hydrolysate (Acid)
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 5 kg
Protein Source Casein

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.