missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ P400 Model Profi-thermometer

Product Code. 10417522
Click to view available options
Temperature Range (Metric):
-99.9°C to +850°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10417522

Brand: Dostmann Electronic™ 50000400

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Height (Metric) 25 mm
Length (Metric) 130 mm
Model P400
Weight (Metric) 240 g
Product Type Profi-thermometer
Data Storage 16 Measurements
Max. Temperature (Metric) 850°C
Min. Temperature (Metric) -100°C
Temperature Range (Metric) -99.9°C to +850°C
Accuracy ±0.3°C
Display 1-line LCD
Width (Metric) 65 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.