missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ P715 2-Channel Universal Thermometer

Product Code. 11854372
Click to view available options
Temperature Range (Metric):
-200°C to +1370°C
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 11854372

Brand: Dostmann Electronic™ 50000715

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Dostmann Electronic™ P715 2-Channel Universal Thermometer is a versatile dual-channel, thermocouple-based, handheld digital thermometer with high resolution and accuracy over the full measuring range.

  • USB interface
  • Optional DE-Graph Windows software for graphic and tabular documentation
  • High measuring accuracy
  • Integrated calibration function for simple compensation of sensor tolerances
  • Physical 1-point, 2-point or 3-point calibration function
  • Measuring channels are freely assignable
  • Recording maximum, minimum, hold and average values
  • Integrated sensor holder for one hand operation
  • Mains operation possible
  • Simultaneous display of two measured values
  • Differential temperature display

Specifications

For Use With (Application) Temperature monitoring
Height (Metric) 44 mm
Length (Metric) 200 mm
Material Plastic
Model P715
Resolution 0.1°C
Weight (Metric) 350 g
Product Type 2-Channel, Thermocouple Type K, J, L, N, T Thermometer
Max. Temperature (Metric) 1370°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +1370°C
Battery Life Approx. 20 hr.
Battery Type 9 V
Accuracy ±0.2/±0.5/±1°C
Display 2-line LCD
Width (Metric) 93 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.