missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ P750-EX Explosion Proof 1-channel Thermometer

Product Code. 15221418
Click to view available options
Temperature Range (Metric):
-200°C to +850°C
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 15221418

Brand: Dostmann Electronic™ 5000X750

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Specifications

For Use With (Application) Areas of application: For taking measurements for quality assurance under ISO 9000, As a reference instrument for checking production, For taking comparison measurements in service and repair
Height (Metric) 44 mm
Length (Metric) 200 mm
Model P750-EX
Weight (Metric) 600 g
Product Type Explosion Proof 1-channel Thermometer
Max. Temperature (Metric) 850°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +850°C
Accuracy ±0.03°C/±0.05°C otherwise 0.05 % Pt100
Display 2-line LCD
Width (Metric) 93 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.