missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Bottle |
| Analyte or Component Names | Pd |
| Concentration | 10±0.002 g/L |
| Type | Mass Spectrometry Standard |
| Element | Pd |
| Solvent or Matrix | Hydrogen Chloride |
| Quantity | 500 mL |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Palladium (Pd) 1000mg/l in HCl 5%
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- EUH208-Contains . May produce an allergic reaction.
- EUH201-Contains lead. Should not be used on surfaces liable to be chewed or sucked by children.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
