missing translation for 'onlineSavingsMsg'
Learn More

Motic Panthera U Trinocular Microscope

A new level of transmitted light microscope for life science applications.

Brand:  Motic 1100104600112

Additional Details : Weight : 7.50000kg

Product Code. 15950581

  • 1520.00€ / Each


Estimated Shipment
12-08-2020
Add to basket

Description

Description

  • Complete series of new UC objectives with UC eyepieces, 22 mm field of view.
  • New patented rackless stage houses a unique dual-slide holder for one-hand operation.
  • 3W LED light source in a fixed Koehler setup can be easily changed to different color temperatures.
  • LightTracer system with memory function, a built-in low-energy mode, and LED feedback indicator help to optimize workflow.
Specifications

Specifications

4X/0.10 (WD 30.5 mm), 10X/0.25 (WD 17.4 mm), 40X/0.65/S (WD 0.6 mm), 100X/1.25/S-Oil (WD 0.16 mm)
110-240V (CE)
Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
CCIS™ UC Plan Achromatic (Pb free), DIN
Trinocular head, Siedentopf type, 360° swiveling
Reversed quintuple, coded
8.3 kg
110-240V (CE)
Dust cover, power cord, Allen key, immersion oil (5 ml)
Panthera U Trinocular
Iris diaphragm
Widefield UC-WF10X/22mm with diopter adjustment
Fixed Koehler LED 3 W with intensity control
Color Corrected Infinity Optical System (CCIS™)
282x210x396 mm
Videos
Documents