missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Parker Hannifin™ Stainless Steel Compression Union

Product Code. 11898621
Click to view available options
Tubing Size:
3/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11898621

Brand: Cole-Parmer™ 3048603

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings

  • Compression Fittings
  • Get a secure seal at higher pressures
  • Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
  • Very good chemical resistance
  • Rates to 220 psi at 77°F (25°C)
  • Sterilize by either ethylene oxide, autoclave or gamma irradiation

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Tubing Size 3/8 in.
Port Size 3/8 x 3/8 in.
Sterilization Method Autoclave, Ethylene Oxide or Gamma
Maximum Pressure 220 psi
Product Type Compression Union
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.