missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PE Delivery Tubes for OTAL™ Disposable Pumps

Product Code. 16555200 Shop All Bürkle Products
missing translation for 'orderingAttributeHoverText'
Flow Rate:
14 L/min (3.70 gpm)
missing translation for 'unitSize'
Pack of 10
This item is not returnable. View return policy

Product Code. 16555200

missing translation for 'mfr': Buerkle™ 50008000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyethylene delivery tubes designed for use with OTAL™ disposable pumps.

  • 10 pieces per pack
  • Suitable for use with OTAL™ Disposable Pumps
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Food certificate
Color White
Description Delivery tubes PE for OTAL™ disposable pumps
Diameter (English) Outside 0.47 in.
Diameter (Metric) Outside 12 mm
Flow Rate 14 L/min (3.70 gpm)
For Use With OTAL™ Disposable Pumps
Includes 10 disposable delivery tubes
Max. Operating Temperature (Metric) 0°C to 40°C
Material Polyethylene
Overall Length (Metric) 90 cm (35.43 in.)
Quantity 10
Sterility Non-sterile
Type Pump Accessories
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.