missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva PEEK Tubing Kit, I.D. 0.25mm
Shop All Cytiva Products
Click to view available options
Overall Length (Metric):
0.27 mm
Unit Size:
Each
Specifications
Specifications
| For Use With | AKTAexplorer 10 |
| Type | Tubing Kit |
| Includes | 0.27 m L Tubing G5, 0.55 m L 1 x Tubing G7, 0.16 m L 1 x Tubing G8, 0.45 m L 1 x Tubing G9, 0.12 m L 1 x Tubing G10, 0.6 m L 1 x Tubing G11, 1/6 in. 20 x Finger tight Connector |
| Overall Length (Metric) | 0.27 mm |
| Material | PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction