missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ pH Combination Electrode with 1m Fixed Cable

Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode with 1m Fixed Cable is robust, durable, and easy to clean.

Brand:  SI Analytics™ 285100486

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10039130

  • 432.00€ / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

  • Proven high-end electrodes for demanding measurement tasks
  • Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
  • Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
  • Each pH combination electrode comes with individual serial number and quality certificate
Specifications

Specifications

DIN and 4 mm Banana Plug
Glass
pH Combination Electrode
Sphere
-5°C to +100°C
1 m
Ceramic Diaphragm
0 to 14
Silamid™
N 1041 A
170 mm
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions