missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrodes
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
80 mm
130 mm
Unit Size:
Each
Specifications
Specifications
| Connector Types | BNC |
| Diameter (Metric) | 20 mm |
| Type | pH Electrode |
| Length (Metric) | 130 mm |
| pH Range | 0 to 14 |
| Temperature (Metric) Range | 0°C to 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction