missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Electrodes

Product Code. 11896294 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
80 mm
130 mm
Unit Size:
Each

Product Code. 11896294

Only null left
Add to basket
Add to basket

Maintenance free gelled pH electrodes ideal for measuring media containing heavy metals, sulphides, substances and organic compounds.

  • Maintenance free gelled electrode
  • Range 0 to 13 pH from -5 to 100 ° C
  • Dimensions: 12 x 80mm (w) 
  • Pressure up to 7 bar
  • Supplied with 3 m cable and BNC connector
  • Double junction electrode
  • Suitable for media containing heavy metals, sulphides, substances and organic compounds

Specifications

Connector Types BNC
Diameter (Metric) 12 mm
Type pH Electrode
Length (Metric) 80 mm
pH Range 0 to 13
Temperature (Metric) Range 5°C to 100°C
Width (Metric) 80 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.