missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharMed™ BPT B/T™ PerfectPosition™ Pump Tubing
Ensure optimum performance from your Masterflex™ pump
1025.00€ - 1250.00€
Specifications
Certifications/Compliance | USP Class VI; European Pharmacopoeia (EP 3.2.9) |
---|---|
Autoclavable | Yes |
Diameter (Metric) Inner | 19 mm |
Material | PharMed BPT |
Overall Length (English) | 25 ft. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11856713
|
Masterflex™
06508-90 |
90 |
1025.00€
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
11816803
|
Masterflex™
06508-91 |
91 |
1250.00€
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Up to 10,000 hours of tubing life
- Resists ozone and UV radiation
- Noncytotoxic and nonhemolytic
- Ideal for tissue and cell culture work
- Heat sealable and bondable
- Opaque to UV and visible light to protect light-sensitive fluids
- Low gas permeability
- High-pressure 103 bar (150 psi) version available (L/S High Pressure family)
- PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
- Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime
- Application suitability: Suitable for use with Acids, Alkalis, Pressure, Vacuum, Viscous fluid, and Sterile Fluids. Not Recommended for use with organic solvents.
- Physical characteristics : Thermoplastic elastomer, polypropylene-based material with USP mineral oil. Excellent tensile strength, firm (stiff) material.
Specifications
USP Class VI; European Pharmacopoeia (EP 3.2.9) | |
19 mm | |
25 ft. | |
Cell and Tissue Culture Work and Pharmaceutical Uses. Also Good for Light-Sensitive Samples. | |
42000 mL/min | |
EtO, Autoclave, Gamma Radiation | |
30 psi, 2.06 bar | |
100°C |
Yes | |
PharMed BPT | |
7.6 m | |
-20°C | |
3/4 in. | |
Beige | |
660 mm Hg |