missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharMed™ BPT L/S™ 2-Stop Pump Tubing
Click to view available options
Tubing Size:
14
16
25
35
Unit Size:
Pack of 4
Pack of 8
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable
- For use with Masterflex™ multichannel pump heads.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.1 mm |
| Material | PharMed BPT |
| Overall Length (English) | 1.25 ft. |
| Overall Length (Metric) | 0.38 m |
| For Use With (Application) | Cell and Tissue Culture Work, Pharmaceutical, Light-Sensitive Samples |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 8 |
| Tubing Size | 16 |
| Flow Rate | 460 mL/min |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction