missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ PharMed™ Ismaprene 3-stop Tubing

Product Code. 12201428
Click to view available options
Tubing Size:
0.64mm I.D., 2.44mm O.D.
0.76m I.D., 2.36mm O.D.
1.30mm I.D., 2.80mm O.D.
2.79mm I.D., 4.59mm O.D.
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 12201428

Brand: Ismatec™ SC0319A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ideal tubing for pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. Ismatec™ PharMed™ Ismaprene 3-stop Tubing requires extension tubing on both suction and discharge sides.

  • Ideal for production filtration, fermentation and bioreactor process lines.
  • Very long service-life.
  • Non-toxic and non-hemolytic.
  • Impermeable to normal light and UV-radiation
  • Appropriate for medical products and foodstuffs.
  • Low particulate spallation.
  • Can be autoclaved repeatedly.
  • Withstands repeated CIP and SIP cleaning and sterilization.
  • Meets USP class VI, FDA and NSF criteria.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Viscous media: Good
    • Sterile media: Excellent
  • Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.

Specifications

Certifications/Compliance FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51)
Description Color-code: Purple-White
Autoclavable Autoclavable
Material PharMed Ismaprene
Overall Length (Metric) 40 cm
Thickness (Metric) 0.90 mm
For Use With (Application) Pharmaceutical and medical applications, foodstuffs, cell cultures and tissue. MS/CA cassettes.
Min. Operating Temperature (Metric) -60°C
Packaging Quantity 6 pcs./Pk.
Tubing Size 2.79mm I.D., 4.59mm O.D.
Gas Permeability CO2 1200, O2 200, N2 80
Limitations Potential leaching of additives (lubricants).
Color Beige
Vacuum Level Excellent
Max. Operating Temperature (Metric) 135°C
Product Type 3-stop Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.