missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Platforms for New Brunswick™ S41i Incubator Shaker
Click to view available options
Holds:
1 L Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Erlenmeyer Flasks
2.8 L Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
4 L Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
No. of Positions:
3
6
11
15
24
32
Unit Size:
Each
Description
- Dedicated platform
- Interchangeable
Specifications
Specifications
| Holds | 2.8 L Erlenmeyer Flasks |
| For Use With (Equipment) | New Brunswick™ S41i |
| No. of Positions | 3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction