missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Printer Labels

Product Code. 11518614
Click to view available options
Size (Metric):
25.4 x 12.7 mm (W x L), 9.53 mm dia.
25.4 x 15.24 m (W x L)
48.26 mm x 15.24 m (W x L)
9.53 mm x 15.24 m (W x L)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11518614

Brand: Brady™ 115135

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

To identify frosted, frozen, or room temperature vials with overlap

  • Permanent acrylic adhesive
  • Opaque to cover legally protected patient information
  • Matt finish

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted
Description BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color Clear
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory identification, general and industrial identification, rating and nameplate labels, voice and data communication
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 1 Ea.
Size (Metric) 9.53 mm x 15.24 m (W x L)
Temperature Range (Metric) -70°C to +100°C
Thickness (Metric) 0.019 mm
Length (Metric) 15.24 m
Width (Metric) 9.53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.