missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Printer Labels
Click to view available options
Size (Metric):
25.4 x 12.7 mm (W x L), 9.53 mm dia.
25.4 x 15.24 m (W x L)
48.26 mm x 15.24 m (W x L)
9.53 mm x 15.24 m (W x L)
Unit Size:
Each
Description
- Permanent acrylic adhesive
- Opaque to cover legally protected patient information
- Matt finish
Specifications
Specifications
| Description | BMP71 FreezerBondz Label Printer Labels |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Material | Polyester |
| Product Type | Printer Label |
| For Use With (Application) | Laboratory identification |
| Labels per Row | 1 |
| Shape | Rectangle with Rounded Corners |
| Size (Metric) | 25.4 x 12.7 mm (W x L), 9.53 mm dia. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction