missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Security Tags
Click to view available options
Displayed Text:
Controle
Controle Electrique
EN Reparat
Inspection
Non-Accepted
Quality Accepted
Quality OK
Refuse
Reparation
Unit Size:
1 pack
Description
- The reverse of the tag is blank.
Specifications
Specifications
| Product Type | Security Tag |
| Alternate Part Number | TAG-F- INSPECTION SÉCURITÉ-75X160MM |
| Color | White on Green/Blue |
| Material | Polyester |
| Displayed Text | Inspection |
| For Use With (Application) | Safety Identification |
| Height (English) | 6.3 in. |
| Height (Metric) | 160 mm |
| Quantity | 10 Pk. |
| Temperature Range (English) | -40°F to +212°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction