missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Polyethylene, Fuel Can

Product Code. 11717175
Click to view available options
:
Capacity: 3L
This item is not returnable. View return policy

Product Code. 11717175

Brand: Huenersdorf™ 810900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: For the Transport of Dangerous Goods; Closure Material: Polyethylene

  • Black
  • HDPE with UN certification
  • Suitable for ethanol fuel E10
  • Spout and child safety catch

Specifications

Capacity (English) 0.79 gal.
Capacity (Metric) 3 L
Certifications/Compliance ADR / GGVSÂ
Closure Material Polyethylene
Depth (Metric) 100 mm
Diameter (Metric) Inner Neck 29 mm
For Use With (Application) For the Transport of Dangerous Goods
Includes Spout and child-safety lock
Material Polyethylene
No. per Pack 12 Pk.
Product Type Fuel Can
Width (Metric) 215 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.