missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyethylene Graduated Wide Mouth Bottles

Product Code. 10499592
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Closure Size:
GL 45
GL 63
Diameter (Metric) Inner Neck:
38 mm
55 mm
Unit Size:
Each
Pack of 15
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Diameter (Metric) Inner Neck unitSize
10499592 2000 mL GL 63 55 mm Pack of 15
10358104 500 mL GL 45 38 mm Each
10777765 1000 mL GL 63 55 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10499592 Supplier Kartell™ Supplier No. 0161800
Only null left
Add to basket
Edge
Add to basket

Designed with a wide mouth for easy filling and emptying of liquid or powder samples. Kartell™ Polyethylene Graduated Wide-Mouth Bottles are for general purpose use.

  • Graduated general purpose bottles
  • Long neck thread ensures leakproof closure
  • Conforms to DIN 13316 and 168
  • Suitable for foodstuff

Specifications

Capacity (Metric) 2000 mL
Diameter (Metric) Inner Neck 55 mm
Material Polyethylene
No. per Pack 15 Each
Graduations Yes
Certifications/Compliance DIN 13316 and 168
Closure Included Yes
Mouth Wide
Height (Metric) 252 mm
Product Type Graduated Bottle
Closure Size GL 63
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.