missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Polyethylene Tubing

Product Code. p-8003046
Click to view available options
Diameter (Metric) Inner:
1.5 mm
4.8 mm
6.4 mm
Unit Size:
30m
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 11749523

Brand: Ark Plas Products™ TEX88TE0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Designed for indoor/outdoor applications requiring more rigid tubing. Ark Plas Products™ Polyethylene Tubing is extruded using state of the art in-line process monitoring equipment to ensure the highest quality.

Ark Plas tubing is available in a wide range of chemical and physical characteristics to fit most any application, dependably and economically.
  • Standard tubing is shipped bulk on cardboard spools
  • Manufactured in almost every increment from 1/16 to 3/8 in. I.D.
  • Metric sized tubing is also available from 2.5 to 6.5mm I.D.
  • Colors include Natural, Opaque Black, Blue, Red, Green, Yellow and White; and Transparent Blue, Red, Green and Yellow

Specifications

Diameter (Metric) Inner 1.5 mm
Material Polyethylene
Diameter (Metric) Outer 3.1 mm
Thickness (Metric) 0.76 mm
Packaging Quantity 1 Each
Color Natural
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.