missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Polyethylene Wide Mouth Four Color Safety Label Wash Bottle with Vented Cap
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Assorted
Blue
Green
Natural
Red
Yellow
Chemical Label:
Acetone
Custom Write-on
Distilled Water
Ethanol
Ethyl Acetate
Isopropanol
Methanol
Sodium Hypochlorite (Bleach)
Description
- Patented valve eliminates drips and allows bottle to be used upright or inverted
- Full color NFPA diamond
- Colored closures for enhanced identification
- LDPE bottles with polypropylene caps
- Sodium hypochlorite bottles are white for light protection
- Available in 250mL, 500mL or 1L bottles For dispensing water and common solvents.
Specifications
Closure Material | Polypropylene |
Closure Type | Safety Vented Cap |
Chemical Label | Isopropanol |
Product Type | Wash Bottle |
Capacity (Metric) | 250 mL |
Color | Translucent |
Diameter (Metric) Outer Neck | 53mm |
Includes | Yellow Polypropylene Cap |
Material | Polyethylene |
Quantity | 4Pack |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'