missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ HDPE, Wide Mouth Jerry Can
For Use With: For Use With Fuels and Chemicals; Closure Material: Polyethylene
Brand: Huenersdorf™ 818300
Additional Details : Weight : 0.80000kg
Description
- Natural
- Food-safe polyethylene (HDPE)
- UV protection for long life
Specifications
Jerry Can | |
Polyethylene | |
31 L | |
For Use With Fuels and Chemicals | |
1 Each | |
365 mm |
8 gal. | |
252 mm | |
HDPE | |
threaded plug | |
1 Each | |
Wide |