missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 300 to 30 C18
373.00€ - 2800.00€
Specifications
Particle Size | 25 to 40 μm |
---|---|
Pore Size | 300 Å |
Stationary Phase | POLYGOPREP 300 to 30 |
pH | 2 to 8 |
Sorbent | POLYGOPREP C18 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10451842
|
Macherey-Nagel™
711720.100 |
0.1 kg |
373.00€
100g |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
10042741
|
Macherey-Nagel™
711720.1000 |
1 kg |
2800.00€
1000g |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
Specifications
25 to 40 μm | |
POLYGOPREP 300 to 30 | |
POLYGOPREP C18 | |
Liquid Chromatography |
300 Å | |
2 to 8 | |
Polygoprep |