missing translation for 'onlineSavingsMsg'
Learn More

Atlas Material Testing™ Polyphosphate Cartridge

Product Code. 11983859
Encompass_Preferred
Click to view available options
:
Flow Rate: 1400L/hr
This item is not returnable. View return policy

Product Code. 11983859

Brand: Atlas Material Testing™ RB5195225

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Flow Rate 1400 L/hr.
Temperature (Metric) Max. Operating 35°C
Temperature (Metric) Operating 35°C
Length (Metric) 254 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.