missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorff™ Polypropylene Slide Assortment Box

Huenersdorf™ Polypropylene Storage Boxes are the perfect complement to any microscopy laboratory.

Brand:  Huenersdorff™ 604700

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 11762025

  • 25.28€ / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • 8 compartments
  • Depth=225 mm
  • Width=335 mm
  • Height=55 mm
  • Polypropylene Plastic
  • Red
Specifications

Specifications

Red
Rectangular
8
1 Each
225 mm
55 mm
Polypropylene
Handle, Stable Hinge and Closure
Assortment Box
225 x 335 x 55 mm
335 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions