missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Color-Coded Plastic Beakers
Click to view available options
Color:
Blue
Green
Natural
Yellow
Unit Size:
Each
Pack of 100
Description
- Translucent colors
- 30mL capacity
- Graduated
- Optional LDPE lids available for purchase
Specifications
Specifications
| Color | Green |
| Capacity (Metric) | 30 mL |
| Material | Polypropylene |
| For Use With (Application) | Suitable as Dosing or Laboratory Beakers |
| Quantity | 100 Pk. |
| Type | Beaker |
| Disposable | Single-use |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction