missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Bulkhead Compression Union
Click to view available options
Tubing Size:
3/4 in.
Unit Size:
Pack of 10
Description
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
- Very good chemical resistance
- Rated to 220psi maximum at 77°F ( 25°C)
- Usable from 32 to 212°F (0 to 100°C)
- Polypropylene Composition
- Available in packs of ten
Specifications
Specifications
| Description | Compression Connection |
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Overall Length (English) | 3 23/32 in. |
| Packaging Quantity | 10 Fittings |
| Tubing Size | 3/4 in. |
| Outlet Port | 3/4 in. |
| Port Size | 3/4 in. |
| Sterilization Method | Ethylene Oxide |
| Width (Metric) | 33 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction