missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Burette Clamps
143.00€ - 181.00€
Specifications
Material | Polypropylene |
---|---|
Includes | Rubber-Coated Tips and Springs |
Type | Buret Clamp |
Diameter (Metric) Rod | 8 to 14 mm |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
15272719
|
VITLAB™
80139 |
For use with 1 Burette |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15282719
|
VITLAB™
80140 |
For use with 2 Burettes |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Specifications
Polypropylene | |
Rubber-Coated Tips and Springs | |
Buret Clamp | |
8 to 14 mm |