missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sigma Laborzentrifugen™ Polypropylene Centrifuge Bottle
Click to view available options
Capacity (Metric):
500 mL
680 mL
Description
- Includes screw cap
- Bottles are round in shape
Specifications
Capacity (Metric) | 680 mL |
Includes | With Screw Cap |
Material | PPCO |
No. per Pack | 1Each |
Quantity | 1Each |
Type | Centrifuge Bottle |
Diameter (Metric) Outer | 85mm |
Closure Type | Screw Cap |
For Use With (Equipment) | 17347 round carrier, 13350 round bucket, 17401 round carrier, 13654 adapter |
Height (Metric) | 170 mm |