missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Conical Bottom 384 Deepwell DNA LoBind Plate
LoBind, free from DNA, DNase, RNase and PCR inhibitors
492.00€ - 1325.00€
Specifications
Barcode | Includes Barcode |
---|---|
Certified | SBS, IVD, EN ISO 9001/2/3 and EN 13485 |
Format | Standard |
Array | 16 x 24 |
Material | Polypropylene |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
10143593
|
Eppendorf™
0030527100 |
120 |
1325.00€
Pack of 120 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10760784
|
Eppendorf™
0030523105 |
40 |
492.00€
Pack of 40 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
The Eppendorf polypropylene deep well plates combine a new well design with a sophisticated color coding system with ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free of DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Proofed automatic usability
- Conform to SBS standard
- Optionally available with barcode
Specifications
Includes Barcode | |
Standard | |
Polypropylene | |
200 μL | |
Yes |
SBS, IVD, EN ISO 9001/2/3 and EN 13485 | |
16 x 24 | |
384 | |
Conical Bottom (V-well) | |
Yes |