missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Cryogenic Tubes with External Thread

Manufactured with high-grade polypropylene for strength and high thermal resistance. Greiner BioOne™ Cryo.s Cryogenic Tubes with External Threads withstand a temperature range of –196 to +100°C.

Brand:  Greiner Bio-One 127279

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10034290

  • 216.00€ / Pack of 300
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

  • Free of detectable human DNA, endotoxins, DNase and RNase
  • Sterile, non-pyrogenic, non-cytotoxic, no heavy metals contained
  • CE-marked (CE/IVD)
  • As a saftety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
  • Suitable for shipment by air
  • With white, scratch-resistant writing area
  • 150 inserts per case (for additional labelling on the cap)
  • Suitable for storage at -20 °C, -80 °C and in the vapour phase of LN2
  • Multiple cap colours and working volumes
  • Ultra-pure medical grade, USP class VI certified polypropylene w/o leachables
  • Accessory storages boxes and working racks available
Specifications

Specifications

Cryogenic Tube
Not Autoclavable
Round Bottom, Starfoot Base
White writing area; cap inserts for labeling
Sterile
HDPE
Blue
4 mL
Polypropylene
-196°C to +100°C
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions