missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Disposable Standard Pipette Tips
Click to view available options
Volume (Metric):
200 μL
1000 μL
Color:
Blue
Yellow
Length (Metric):
4.8cm
5cm
7cm
7.3cm
Unit Size:
Pack of 1000
Description
- Autoclavable
- Disposable
- Polypropylene
- Packaged in a sterile bag
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Color | Blue |
| Autoclavable | Autoclavable |
| Length (Metric) | 7cm |
| Tip Style | Universal |
| Disposable | Single-use |
| For Use With (Equipment) | Eppendorf, Thermo Scientific Finnpipette, Sartorius Biohit, Handrop, Socorex |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction