missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Polypropylene Disposable Syringes
Click to view available options
Volume (Metric):
10 mL
Unit Size:
Each
Description
- Three-piece design
- With black silicone gasket
- Available in 5, 10 and 20 mL volumes
- Manufactured from polypropylene (PP)
Specifications
Specifications
| Material | Polypropylene |
| Description | Three-piece |
| Includes | Black silicone gasket |
| Disposable | Single-use |
| Quantity | 100/Pk. |
| Volume (Metric) | 10 mL |
| Connection Type | Luer |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction