missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Felt Filter Bag
Glazed to minimize fiber migration. These bags are ideal for general-purpose filtration.
9.65€ - 10.00€
Specifications
Flow Rate | 20 GPM |
---|---|
Material | Polypropylene |
Type | Polypropylene Felt Filter Bag |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11775409
|
Cole-Parmer™
01516-08 |
50 μm |
10.00€
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
11755409
|
Cole-Parmer™
01516-10 |
100 μm |
10.00€
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
11765409
|
Cole-Parmer™
01516-12 |
200 μm |
9.65€
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Description
- Each bag measures 4 inches in diameter
- The 10 inch long bags have a surface area of 0.75 ft2
Specifications
20 GPM | |
Polypropylene Felt Filter Bag | |
25.4 cm |
Polypropylene | |
10 in. |