missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Fixed Tube Nozzles with External Thread
Shop All Bürkle Products
Click to view available options
Diameter (Metric):
13 mm nozzle diameter
16 mm nozzle diameter
20 mm nozzle diameter
25 mm nozzle diameter
Nozzle: 20 mm
Unit Size:
Each
Description
- For use with polypropylene ball valves for barrels with thread connections
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Diameter (Metric) | 25 mm nozzle diameter |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With | Ball Valve |
| Thread Size | 1 in. |
| Width (Metric) | 19 mm |
| Product Type | Tube Nozzle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction