missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Polypropylene Graduated Beaker with Closed Handle and 2 Scales

Product Code. 12075605
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each

Product Code. 12075605

Brand: Huenersdorf™ 937000

Only null left
Add to basket
Add to basket

Huenersdorf™ Polypropylene Graduated Beaker with Closed Handle and 2 Scales have both injection-molded and blue-embossed scales. Graduations are marked in capacity-appropriate increments.

  • Polypropylene beaker
  • Graduated
  • Blue embossed scale
  • Injection molded scale
  • Transparent

Specifications

Color Transparent
Diameter (Metric) Outer 151 mm
Capacity (Metric) 2000 mL
Material Polypropylene
For Use With (Application) For Use in The Laboratory, Workshop and Household
Height (Metric) 206 mm
Includes With Injection Molded Scale and Blue Embossed Scale
Increments 20 mL
Quantity 1 Ea.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Blue Graduated Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.