missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Griffin Beakers

Product Code. 10146530
Click to view available options
Capacity (Metric):
10 mL
25 mL
5000 mL
Scale:
Blue Printed Scale
Raised and Embossed Blue Scale
Autoclavable:
Autoclavable
Conditionally
Unit Size:
Each
Pack of 12
This item is not returnable. View return policy

Conditionally autoclavable at 121°C (recommended for beakers with raised graduations)

To preserve markings, do not clean at temperatures exceeding 60°C.

Product Code. 10146530

Brand: VITLAB™ 617081

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Conditionally autoclavable at 121°C (recommended for beakers with raised graduations)

To preserve markings, do not clean at temperatures exceeding 60°C.

Easily measure and monitor solutions and reactions. VITLAB™ Polypropylene Griffin Beakers are constructed of sturdy, transparent polypropylene with blue graduations and an easy-pour spout. Available in a variety of sizes.

These low-form beakers with a convenient spout (Griffin beakers) are ideal for a variety of lab purposes and experiments. Lightweight polypropylene beakers with embossed graduations are convenient and easy to use.
  • Constructed of durable, lightweight polypropylene that is heat resistant and chemically inert
  • Highly transparent with a blue scale for easy identification, measuring and monitoring
    • Printed graduations on smaller beakers (10 and 25mL)
    • Raised, embossed graduations on 3,000 and 5,000mL beakers
  • Ideal for a variety of lab purposes and experiments, including:
    • Preparing solutions and decanting supernatant fluids
    • Holding waste fluids prior to disposal
    • Performing simple chemical reactions
  • Manufactured according to ISO 7056 standards

Specifications

Color Clear
Diameter (Metric) Outer 203 mm
Capacity (Metric) 5000 mL
Material Polypropylene
For Use With (Application) For Volume Measurement
Height (Metric) 247 mm
Increments 500 mL
Quantity 4 Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO/DIN 7056
Scale Raised and Embossed Blue Scale
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.