missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Connect an earth terminal to the ground
Sign compliant to ISO 7010.
7.15€ - 37.80€
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15634467
|
Brady™
818573 |
100 mm |
7.15€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15644467
|
Brady™
818574 |
200 mm |
13.35€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15654467
|
Brady™
818575 |
315 mm |
32.60€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15664467
|
Brady™
818576 |
400 mm |
37.80€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Round | |
White on Blue |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |