missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Refer to instruction manual/booklet

Sign compliant to ISO 7010.

7.15€ - 37.80€

Specifications

Certifications/Compliance ISO 7010
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Thickness 1.501 mm
View More Specs

Products 4
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
15634437
View Documents Promotion Details
Brady™
818126
100 mm
7.15€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
15644437
View Documents Promotion Details
Brady™
818127
200 mm
13.35€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 19-04-2024
to see stock.
Add to basket
 
15654437
View Documents Promotion Details
Brady™
818128
315 mm
32.60€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
15664437
View Documents Promotion Details
Brady™
818129
400 mm
37.80€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
Description

Description

  • Polypropylene
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
1 Ea.
1.501 mm
Round
White on Blue
Polypropylene
Indoor and Outdoor
-40°C to 120°C
Global
Videos
SDS
Documents

Documents

Product Certifications