missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Wear protective gloves

Sign compliant to ISO 7010.

32.60€ - 37.80€

Specifications

Certifications/Compliance ISO 7010
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Thickness 1.501 mm
View More Specs

Products 2
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
15654487
View Documents Promotion Details
Brady™
819171
315 mm
32.60€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 22-04-2024
to see stock.
Add to basket
 
15664487
View Documents Promotion Details
Brady™
819172
400 mm
37.80€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 26-04-2024
to see stock.
Add to basket
 
Description

Description

  • Polypropylene
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
1 Ea.
1.501 mm
Round
White on Blue
Polypropylene
Indoor and Outdoor
-40°C to 120°C
Global
Videos
SDS
Documents

Documents

Product Certifications