Learn More
Masterflex™ Polypropylene Male Luer Adapters
Complete your luer fittings systems with these premium connectors. Cole-Parmer™ Polypropylene Male Luer Adapters are manufactured in compliance with ISO 594-1 standards, free from contaminants and fully traceable. Ideal for a variety of critical applications, such as syringes or small tubing.
Brand: Masterflex™ 45518-07
Additional Details : Weight : 0.01170kg
Description
- Manufactured of animal-free natural polypropylene
- All parts meet tight dimensional tolerances for increased reliability and process purity
- Choose from a range of sizes, with a variety of connection options
- Good chemical resistance. Max temperature 87°C (190°F)
- Sterilize by ethylene oxide or gamma irradiation (not recommended for autoclaving)
- All female ports may be used with either slip or luer lock connections
- Plugs and caps are also available
Specifications
Polypropylene | |
Fits Male Luer Lock to 1/16 in. I.D. low profile barb | |
25 Pack |
Luer Adapter | |
Ideal for a variety of applications, including syringes or small tubing |