missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polypropylene Measuring Scoops
Vitlab™ Polypropylene Measuring Scoops with precisely formed filling edge and comfortable, stable handle.
19.80€
Specifications
Material | Polypropylene |
---|---|
Capacity (Metric) | 100 mL |
Certifications/Compliance | Foodsafe according to EU Directive No. 10/2011 |
Length (Metric) | 200 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15382964
|
Vitlab™
396940 |
Red |
19.80€
Pack of 12 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15342974
|
Vitlab™
396946 |
Yellow |
19.80€
Pack of 12 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15372974
|
Vitlab™
396952 |
Green |
19.80€
Pack of 12 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15332974
|
Vitlab™
396944 |
Black |
19.80€
Pack of 12 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Measuring scoops in different colours
- Also suitable as weighing scoops
- With precisely formed filling edge and comfortable, stable handle
- Easily readable volume specification on the upper side of the handle
Specifications
Polypropylene | |
100 mL | |
Foodsafe according to EU Directive No. 10/2011 | |
200 mm |