missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polypropylene Micro Pipet Tips
Designed for precise pipetting of the smallest possible liquid volumes. Greiner Bio-One™ Polypropylene Micro Pipet Tips provide a small dead volume due to their small size.
57.70€ - 804.78€
Specifications
Volume (Metric) | 0.5 to 10 μL |
---|---|
Color | Natural |
Autoclavable | Autoclavable |
Model | P10 standard |
For Use With (Equipment) | Gilson™ Pipetman™ U10, Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 |
Product Code | Brand | Sterility | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Quantity | Price | Quantity & Availability | ||||
10569822
|
Greiner Bio-One
771289 |
Sterile | 4800/Pack |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
10115201
|
Greiner Bio-One
771287 |
Non-sterile | 4800/Pack |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
10003261
|
Greiner Bio-One
771290 |
Non-sterile | 5000/Pack |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
- Manufactured from high-grade polypropylene for optimum performance and fit
- High breaking strength, dimensionally stable
- Heat resistant to +140°C
- Free of heavy metals
- Available in bulk pacaging or convenient rack
- Conform to ISO 9001 standard
Specifications
0.5 to 10 μL | |
Autoclavable | |
Gilson™ Pipetman™ U10, Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 |
Natural | |
P10 standard | |
Polypropylene |